Abbotsford
hub2021

HUBBELL 18Cu.In 1/2 inch Setback tradeSELECT Device Box, 1-Gang with Compact Mounting Bracket

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2021R

Description

tradeSELECTâ„¢ device box for use with non-metallic sheathed cable. Molded from high-strength plastic resin. Self-clamping wire entry tabs. Prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Device Box Type Rectangular
Depth 12.7 mm Cubic Capacity 18 in³
Number of Gangs 1 Material High Strength Plastic Resin
Finish Untreated Color Yellow
Mounting Type Flush, Screw Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035047606

Packages

1 - UNIT - 1 50 - UNIT - (50) 3000 - UNIT - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok