INTERMATIC K4500 15Amp 120-488V Locking-Type Mounting Photo Control Shorting Cap
Description
Photo control shorting cap. Replaces locking-type photo control to complete circuit.
Specifications
Brand Name | Intermatic | Type | Photo Control Shorting Cap |
Voltage Rating | 120 to 480 V | Standards | UL, CSA |
Application | Outdoor Lighting Load | UPC | 078275530195 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |