Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.

INTERMATIC 2-3/4 inch Deep 1-Gang WP5000 Series Vertical/Horizontal Hinge Plastic In-Use Weatherproof Cover, Beige
Description
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Cover |
Type | Rectangular | Length | 6-1/2 in |
Width | 4-3/4 in | Depth | 2-3/4 in |
Material | Heavy Duty Polycarbonate | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Clay |
Insulation Type | Neoprene Gasket | Mounting Type | Vertical/Horizontal |
Includes | WP17 Insert | Standards | UL Listed, CSA Certified, UL Certified for Type 3R, 2014 NEC Article 406.9(B)(1), CEC Rule 26-702 |
Application | Wet Location and Heavy Duty Application | UPC | 078275145610 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |