Abbotsford
inttalentosmartc15

INTERMATIC TALENTOSMARTC15 110-230V Grasslin Talento Smart C15 DIN Rail Time Switch

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:TALENTOSMARTC15

Description

Highlights among the digital DIN rail time switches are the talento smart series models. Developed specifically for the requirements of installers, they are equipped with a variety of technological innovations such as the WILDCARD function for simple programming of recurring events or the QUICK COPY function for a quick transfer of existing programs. A special feature of talento smart: All time switches can also be easily and quickly programmed on the PC or smart phone and transmitted via the integrated Bluetooth interface on the time switch.Bluetooth connectivity and mobile programming tools make the talento smart Series a perfect choice for a variety of time switch tasks. Its compact, DIN rail mountable design allows for quick installation into existing infrastructures, while Bluetooth integration makes it easy to program the time switch without opening the control cabinet. Boost productivity by updating schedules from a smartphone or tablet using the complimentary talento smart mobile app, available on Google Play and the App Store. Available Astronomic dusk-to-dawn timing functionality with Automatic Geolocation provides fast and accurate control.

Specifications

Brand Name Intermatic Item Name Timer Control Switch with Skipper
Type Digital, Bluetooth Connectivity Voltage Rating 120 - 277 VAC
Amperage Rating 15 A HP Rating 1, 2 hp
Time Setting Range 365 dy Number of Poles 1 Pole
Contact Configuration SPDT Series ET
Display 8 Line Backlit LCD Dimensions 35 mm W x 60 mm D x 90 mm H
Enclosure Type Type 1, 3R Mounting DIN Rail
Temperature Rating -40 to 120 °F Standards UL Listed, CE Certified, FCC Approved
Application hydroponicsystems;sportsfields;ponds;parkinglots;retailstores;fountains;outdoorsignage;indoorlighting UPC 078275148871

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok