Robertson® Screwdriver bit. Provides maximum recess penetration and cling fit. Colour coded for easy bit identification. Made with genuine Robertson® tips. Only genuine Robertson® colour coded 1/4 inch hex driver bits have cling fit.

IDEAL INDUSTRIES 10-921-50 #1x3” Robertson® Drive Bit
Description
Specifications
Brand Name | Ideal | Item Name | Screwdriver Bit |
Overall Length | 3 in | Shank Size | 1/4 in |
Shank Type | Hex | Point Size | #1 |
Point Type | Robertson | Application | Used to Provide Maximum Recess Penetration and "Cling Fit" |
UPC | 624141028169 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |