Abbotsford
idi1092350

IDEAL INDUSTRIES 10-923-50 #2 x 3” Robertson® Bit

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:10-923-50

Description

Robertson® Screwdriver bit. Provides maximum recess penetration and cling fit. Colour coded for easy bit identification. Made with genuine Robertson® tips. Only genuine Robertson® colour coded 1/4 inch hex driver bits have cling fit.

Specifications

Brand Name Ideal Item Name Screwdriver Bit
Overall Length 3 in Shank Size 1/4 in
Shank Type Hex Point Size #2
Point Type Robertson Application Used to Provide Maximum Recess Penetration and "Cling Fit"
UPC 624141028213

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok