STANDARD® offers an extensive range of MR and ES lamps in terms of shapes, finishes and colours. Our MR lamps are well suited to a variety of applications that require directional lighting of low to medium intensity, while our ES lamps are perfect for use in decorative fixtures and general lighting.

STANDARD PRODUCTS 55037 50W 130V ES16 ICE Flood Halogen Lamp, Frosted
Description
Specifications
Brand Name | Standard Products | Sub Brand | ICE |
Item Name | Halogen Lamp | Type | Flood |
Designation | H50GU10/CG/3M/130V/STD ICE | Bulb Shape | ES16 |
Bulb Base | GU10 | Wattage | 50 W |
Lumens | 375 lm | Color Temperature | 2800 K |
Average Life | 3000 hr | DLC | N |
Beam Angle | 40° | Center Beam Candle Power | 840 cd |
Voltage Rating | 130 V | Material | Glass Reflector |
Diameter | 51 mm | Maximum Overall Length | 55 mm |
UPC | 069549050372 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |