HALOGEN PAR LAMPS PAR30 / MED BASE E26 / 75W / 130V

STANDARD PRODUCTS 50013 75W 130V PAR30 Medium Narrow Flood Halogen Lamp, Clear
Description
Specifications
Brand Name | Standard Products | Sub Brand | Accubeam |
Item Name | Halogen Lamp | Type | Narrow Flood |
Bulb Overall Shape | PAR Reflector | Designation | H75PAR30/NFL/5M/130V/STD ACC |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 75 W | Average Life | 5000 hr |
Beam Angle | 30° | Center Beam Candle Power | 3200 cd |
Voltage Rating | 130 V | Material | Aluminum Plated Glass |
Diameter | 95 mm | Maximum Overall Length | 92 mm |
UPC | 069549000131 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |