Open trim 22-gauge die-formed galvanized steel mounting frame. Sight lines embossed on mounting frame to allow for easy viewing when aligning fixtures.

ACUITY 5 inch Lensed Flat Glass with Shower Trim, White
Description
Specifications
Brand Name | Juno | Item Name | 5 in Shower Trim |
Type | Round | Color | White |
For Use With | IC20, IC20R, TC20 and TC20R Housings | Standards | UL Listed |
Application | For Wet Locations | UPC | 661209073167 |
Packages
1 - UNIT - 1 |