Abbotsford
onq36348601

PASS & SEYMOUR 363486-01 8-Port Network Interface Module

Price $128.08 / EA
Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:363486-01

Description

Cat 5e rated module supports termination of up to eight On-Q Cat 5e cables for interconnection to a local area network or digital data services. Provides a termination point for telephone cable runs when using the 1x8 Enhanced Telecom Module and the 8-Port Telecom Expansion Module. The 8-Port Network Interface Module has front-mounted 110-style blocks for Cat 5e cable punchdown connections. UL Listed.3"H x 6.5"W.FEATURES AND BENEFITS:• High-speed Cat 5e termination point for digital data services• RJ45 jumpers sold separately• Provides connectivity for computers for a local area network (LAN)• RJ45 8-pin modular jacks provide for time-saving termination and hassle-free connection changes • High-quality Cat 5e termination using 110-style punchdown to RJ45 modular jacks

Specifications

Brand Name On-Q Item Name Network Interface Module
Type High Speed, 1-Rack Unit Number of Ports 8
Port Type 8-Pin, RJ45 and 110 Punchdown Cable Type Category 5e
Material 18 ga Cold Rolled Steel Color White
Finish Smooth Black Dimensions 6-1/2 in W x 1-1/2 in D x 3 in H
Mounting Type Enclosure Standards ANSI/UL 1863 Listed
Application For Residential, Digital Data Services and Provides Connectivity for Computers and a Local Area Network UPC 804428000655

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok