This 802.11n indoor access point installs elegantly into the ceiling or wall to distribute a fast, reliable WiFi signal throughout the home. Install the access point in a central location of the home to maximize coverage.FEATURES AND BENEFITS:- RoHS Conformant- Delivers speeds up to 300Mbps- Ships with ceiling and wall covers, installation instructions, and user guide- Backwards compatible with the 802.11b/g standards (11Mbps/54Mbps)

PASS & SEYMOUR DA1101 802.11n In-Wall/Ceiling Wireless Access Point, White
Description
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wireless Access Point | Type | Wireless Access Point |
Frequency Rating | 2.4 - 2.484 GHz | Number of Ports | 3 |
Power Rating | 250 mA | Mounting Type | Single Gang Wall, Triple Gang Ceiling, Flush |
Material | Plastic Cover | Specifications | Data Transfer Rate: 1/2/5.5/11 Mbps (11b Mode), 6/9/12/18/24/36/48/54 Mbps (11g mode), Up to 300 Mbps, Interface: LAN, Wi-Fi, White, Modulator: CCK, DQPSK, BPSK (11B Mode), 64 QAM, 16 QAM, QPSK, BPSK (11g Less Than 11n Mode) |
Temperature Rating | 0 - 55 °C | Dimensions | 7.65 in W |
Includes | (2) Antennas | Application | For Residential use |
UPC | 804428050643 |
Packages
1 - UNIT - 1 |