Abbotsford
onqenp4250

PASS & SEYMOUR 42 inch Plastic Enclosure with Hinged Door, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP4250

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.The enclosure mounts easily for both surface and recessed applications, and the hinged door attaches in seconds without the need for tools or a helping hand.FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Extruded cover adds 1.2" of depth for cable headroom and 3rd party device compatibility• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Extra venting along the vertical plane of the door allows for superior heat dissipation• Staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays• Cover includes metal hinge that attaches to left or right side of enclosure in seconds without the need for tools or a helping hand• Lockable with provided screws• Tapered design allows enclosures and covers to stack for efficient transportation and warehousing• Hinged door covers drywall hole for clean finish• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Structured Wiring Enclosure Type ABS Plastic enclosure for wired and wireless devices
Width 19.13 in Depth 44.1 in
Height 6.89 in Material ABS
Finish Thermoplastic Color White
Includes Hinged Cover Standards UL, cULus Listed, RoHS Compliant
Application For Residential use, Wired and Wireless Low Voltage Systems UPC 804428432326

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok