Legrand On-Q® 1-Gang Decorator Wall Plate, White
Description
Classic series decorator wall plate. High impact flame retardant plastic material. Wall box mounting. 2 x decorator cut-out receptacle type. Economy wall plate for the cost conscious homeowner. Outlets mount in On-Q installation brackets or low voltage mud rings.
Specifications
Brand Name | On-Q | Item Name | Wallplate |
Type | Decorator | Series | Classic |
Number of Gangs | 1 | Material | Plastic |
Color | White | Width | 2.94 in |
Mounting | Wallbox | Standards | UL Listed |
UPC | 804428024019 |
Packages
1 - UNIT - 1 |