5'' White gimble trim is an adjustable flush metal gimbal designed for the RF5 series housing with PAR30 short neck lamps with 50W and 120V. Perfect for directional accent lighting as the inner gimbal tilts up to 35° and has a 360° rotation. It can also be used for general lighting when flush with ceiling.

LITELINE 120V 5 inch Liteline Adjustable Metal Gimbal Trim, White
Description
Specifications
Brand Name | Liteline | Item Name | 5 in Adjustable Gimbal Trim |
Lamp Type | PAR30 | Housing Material | Precision Spun 0.04 in Steel |
Lamp Wattage | 50/75 W | Mounting Type | Butterfly Retention Springs |
Diameter | 168 mm | Height | 35 mm |
Color | White | For Use With | RF5 Series Recessed Light Housings |
Standards | cULus Listed | Application | For Directional Accent Lighting, General Lighting |
UPC | 771250924353 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |