EcoSystem compact ballasts provide high-performance dimming for any compact fluorescent application, including within an EcoSystem Lighting Control System. EcoSystem compact ballasts offer 100% to 5% dimming, providing both energy savings and lighting flexibility.

LUTRON EC3DT4MWKU1S 26W/32W 1-Lamp EcoSystem Digital Ballast Programmed Rapid Start
Description
Specifications
Brand Name | Lutron | Item Name | Fluorescent Ballast |
Type | Ballast | Ballast Factor | 0.95 |
Voltage Rating | 120 - 277 V | Number of Lamps | 1 |
Lamp Type | 26 W Fluorescent | Power Factor | > 0.95 |
Start Type | Rapid | Thermal Protection | Class P |
Application | Lighting | UPC | 027557636759 |
Packages
1 - UNIT - 1 |