RADIO POWR SAVRâ„¢ wireless occupancy and vacancy sensor. Auto-ON/auto-OFF, auto-ON low-light/auto-OFF and manual-ON/auto-OFF. Front accessible test buttons make setup easy. Lens illuminates during test mode to verify ideal locations. Up to 3 sensors can be added with each RF dimming or switching device for extended coverage.

LUTRON LRF2-OCRB-P-WH Radio Power Saver Wireless Ceiling-Mounted Occupancy/Vacancy Sensor, White
Description
Specifications
Brand Name | Lutron | Sub Brand | Radio Powr Savr™ |
Item Name | Occupancy and Vacancy Sensor | Type | Wireless, Auto-On/Auto-Off, Auto-On Low-Light/Auto-Off and Manual-On/Auto-Off, Response Value Sensitivity Adjustable |
Sensor Type | Passive Infrared | Sensing Distance | 4 m |
Viewing Angle | 360° | Color | White |
Frequency Rating | 434 MHz | Response Time | 30 min |
Dimmable | Yes | Dimensions | 33 mm |
Mounting Height | 2.4 m | Temperature Rating | 0 - 40 °C |
UPC | 027557637077 |
Packages
1 - UNIT - 1 |