Abbotsford
lutlx1pslhwhc

LUTRON LX-1PSLH-WH-C 120V 600W 5A Lyneo Switch Clamshell, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LX-1PSLH-WH-C

Description

LYNEO™ LX Non-dimmed lighting switch with locator light for 600 W/VA (5 A) lighting load and 1 HP motor load.

Specifications

Brand Name Lutron Sub Brand Lyneo® Lx
Item Name Lighting Switch Type Non-Dimmed
Voltage Rating 120 V Amperage Rating 5 A
Power Rating 600 W Number of Poles 1
Color/Finish White/Gloss Action Rocker/Button
Mounting Flush Includes Push Button Switch

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok