MAESTRO® Dimmer features true multi-location dimming from every location. LEDs indicate light level and glow softly in the dark. Delayed off provides light as you exit the room. Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Programming allows customized functions.

LUTRON MAF-6AM-WH 6Amp 120V Maestro Dimmer Digital Fade Fluorescent, White
Description
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Tapswitch, Multi-Location, Turn/Push Button |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 720 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Indicator Type | LED Driver/Fluorescent | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wall Box, Flush |
Special Features | Controls 6 A 3-Wire LED Driver/Fluorescent Ballast Loads, Provides True Dimming from Each Location (with Companion Dimmers) | Standards | UL Listed, CSA Certified |
Application | Lighting Control | UPC | 027557583435 |
Packages
1 - UNIT - 1 |