MAESTRO IR® IR remote control dimmer features true multi-location dimming from every location. Touch rocker to adjust light level. LEDs indicate light level and glow softly in the dark as a locator light. • Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.

LUTRON MIR600THWWHC 120V 600W 1-Pole Maestro Dimmer SP IR Remote Wallplate, White
Description
Specifications
Brand Name | Lutron | Sub Brand | Maestro IR |
Item Name | Dimmer Switch | Type | Turn/Push Button |
Voltage Rating | 120 V | Power Rating | 600 W |
Color/Finish | White | Indicator Type | Incandescent |
Dimensions | 75 mm W x 119 mm H | Mounting | Flush |
Includes | Button, Infrared Button, Presence Indicator | Standards | CSA Certified |
UPC | 027557188777 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |