Abbotsford
lutmrf2picolaed

LUTRON MRF2-PICO-LA-ED Maestro 120V 600W Dimmer Wireless Control Promo Pack, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-PICO-LA-ED

Description

Wireless control dimmer.

Specifications

Brand Name Lutron Item Name Dimmer Control
Type Wireless, Decora Voltage Rating 120 V
Power Rating 600 W Color/Finish Light Almond
UPC 027557776370

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok