SKYLARK® Dimmer for Philips dimmable screw-in compact fluorescent lamps.

LUTRON SPDC-203P-WH 120V 200W 3-Way Skylark Dimmer Slide, White
Description
Specifications
Brand Name | Lutron | Sub Brand | Skylark® |
Item Name | Dimmer | Type | Untreated |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 200 W | Number of Poles | 1 |
Color/Finish | White | Action | Variable Position Knob |
Indicator Type | Fluorescent | Connection Type | Screw |
Mounting | Flush, Screw | Special Features | For Philips Dimmable Screw-in Compact Fluorescent Lamps |
Includes | Adapter Plate | UPC | 027557616683 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |