Abbotsford
lutrrdp3brllwh

LUTRON RRD-P3BRL-L-WH RadioRA 2 Pico 3V 3-Button Light Control, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-P3BRL-L-WH

Description

RadioRA 2 Pico wireless control provide homeowners with a simple and elegant way to operate lights and shades/draperies. The Pico wireless control is battery operated and requires no external power or communication wiring. Feature large, easy-to-use buttons. These buttons are available with Light or Shade engraving.

Specifications

Brand Name Lutron Sub Brand RadioRA 2, Pico®
Item Name Wireless Light Control with Raise/Lower Type 3-Button
Voltage Rating 3 V Control Button
Amperage Rating 10 mA Color White
Dimensions 1-1/4 in L x 5/16 in W x 2-1/2 in H Mounting Wall
Temperature Rating 0 °C to 40 °C Standards FCC, IC, COFETEL Compliant
UPC 027557774536

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok