3M CANADA CP25WB+20OZ 20 Fl.Oz. 3M™ Fire Barrier Sealant CP 25WB+ Sausage, 10/Case
Description
High-performance latex-based intumescent firestop sealant. Helps minimize sound transfer. Applied with conventional caulking equipment (excellent caulk rate). Halogen-free. Sag-resistant. Excellent adhesion. Re-enterable/repairable.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Type | Sausage | Container Size | 20 oz |
Form | Paste | Color | Red |
Specific Gravity | 1.35 | Base Type | Water |
Composition | 10 - 30% Water, 10 - 30% Zinc Borate, 10 - 30% Polymer, 10 - 19% Sodium Silicate, 3 - 7% Ethylhexyldiphenyl Phosphate, 1 - 5% Iron oxide, 15% Oxide glass chemicals, 1 - 5% Polyethylene Glycol, < 1% Quartz Silica | Odor/Scent | Negligible |
Temperature Rating | 40 - 122 °F | Shelf Life | 12 mon |
pH Range | 7.5 - 8 | VOC Content | <= 6 g/l |
Viscosity Rating | 12000 cP | Tensile Strength | 85 lb/in² |
For Use With | Conventional Caulking Equipment with Excellent Caulk Rate | Standards | ASTM E814, UL 1479, CAN/ULC S115 |
Application | For HVAC Ducts and Vents, Metallic and Non-Metallic Pipes, Blank Openings, Single and Bundled Cables, Insulated Pipe, Pipe and Cable Through-Penetrations, Busways, Combos, Rated Wall, Floor and Floor-Ceiling Assemblies, Static Construction Joints | UPC | 051115116421 |
Packages
10 - UNIT - (10) |