Abbotsford
mcg2295

EGS 48 inch McGill T8 Protect-O-Sleeve

Price $12.28 / EA
Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:2295

Description

MCGILL® Reusable protect-o-sleeves for T-8 diameter lamps. It insulate fluorescent lamps to improve lighting efficiency at low temperatures. High tensile, polycarbonate strength protects people, equipment and products. It is used for applications requiring ultra-violet light filtering such as museums, department stores and art galleries, where fluorescent lighting can deteriorate materials. Furnished with end caps that fit snugly between lamp and sleeve. Insulates lamps up to 2.5 times at -6 to 38° celsius.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Tube Sleeve Material Polycarbonate
Color/Finish Clear Type Reusable
For Use With 32 W T8 Fluorescent Tube Includes (2) Caps
UPC 036283290968

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok