Abbotsford
mil202b21l

MILWAUKEE TOOL 202B-21L M12 Heated TOUGHSHELL Jacket Kit - Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:202B-21L

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.INCLUDES:(1) M12 Heated TOUGHSHELL Jacket Kit (1) M12 REDLITHIUM CP2.0 Battery Pack(1) M12 Compact Charger and Power Source

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Men
Chest Size 42 - 44 in Battery Voltage 12 V
Charging Time Up to 8 hr Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer
Closure Type Zipper Cuff/Wrist Style Adjustable
Number of Pockets 5 Color Black
Series 202-21 Length 20 in
Battery Type Redlithium Voltage Rating 12 V
Includes (1) 202-21 M12 Heated Toughshell Jacket Kit, (1) 48-11-2420 M12 RedLithium CP2.0 Battery Standards UL Listed
Application For Providing Adjustable Comfort in a Variety of Cold Weather Work Environments UPC 045242521401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok