mil2399xl

MILWAUKEE TOOL 2399-XL M12 Heated Women's Jacket Kit - XL, Black

In Stock
Price $219.84 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2399XL

Description

Milwaukee M12 Heated Women’s Jacket: Powered by M12 REDLITHIUM Battery Technology, the redesigned Milwaukee M12 Heated Women’s Jacket features an optimal women’s cut and new heating zone locations. The jacket integrates (4) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across the back, collar, and pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a brushed thermal lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Wind/Water Resistant
Size X-Large Gender Women
Chest Size 47 in Battery Voltage 12 V
Charging Time Up to 8 hr Material Brushed Polyester Inner, Polyester/Spandex Softshell Outer
Closure Type Zipper Cuff/Wrist Style Elastic
Number of Pockets 3 Color Black
Series 2399 Length 30-1/8 in
Sleeve Length 35 in Battery Type Lithium-Ion
Voltage Rating 12 V UPC 045242360208

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok