Abbotsford
mil48111890

MILWAUKEE TOOL 48-11-1890 M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1890

Description

The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.PRODUCT FEATURES:• REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger• Best-in-Class Construction: Offers long-lasting performance and durability• Fuel gauge onboard: Displays remaining runtime for less downtime on the job• All-Weather Performance: Delivers fade free power in extreme jobsite conditions• Versatility: Powers more than 100 Milwaukee® M18™ cordless power tools

Specifications

Brand Name Milwaukee Sub Brand High Demand™, M18™, RedLithium
Item Name Battery Pack Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 9 Ah Charging Time 1.5 hr
Shelf Life 3 yr Limited Dimensions 5.1 in L x 3.1 in W x 3.4 in H
For Use With Milwaukee M18 Cordless Power Tools UPC 045242362455

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok