Abbotsford
mil526321

MILWAUKEE TOOL 5/8 inch SDS Plus Rotary Hammer Kit

Price $375.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:5263-21
Documents Documents

Description

The most compact 5/8” hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9” long and 4.6 pounds, Milwaukee Tool’s 5/8” SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5-amp motor, it delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee’s unique Anti-Vibration System provides added comfort by minimizing vibration. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.PRODUCT FEATURES:- Powerful 5.5-amp motor: Delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque, providing up to 65% faster drilling speeds - Lightweight 4.6-lb design: Reduces fatigue when you drill overhead and in horizontal applications - Compact 10.9” profile: Lets you work more efficiently in tights spaces - 2-Mode operation: Choose rotary hammer or rotation only for added versatility - AVS Anti-Vibration System: Minimizes vibration for maximum comfort - Mechanical clutch: Protects the motor when the bit binds

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Rotary Hammer Kit Type SDS Plus Rotary Hammer Kit
Chuck Size 5/8 in Chuck Type SDS Plus
No Load RPM 0 - 3700 r/min Impact Energy 1.5 ft-lbs
Torque Rating 1-1/2 ft-lb Voltage Rating 120 V
Amperage Rating 5.5 A Handle Type Drop Motor
Cord Type Corded Cord Length 10.0 ft
Weight 4.6 lb Dimensions 10-9/16 in L
Includes Carrying Case, Depth Rod, Side Handle UPC 045242192328

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok