9.5 Watt; A19 LED; Frosted; 2700K; Medium base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

SATCO LIGHTING S29596 9.5W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White
Description
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.38 in |
Maximum Overall Length | 4.38 in | For Use With | Enclosed Fixture |
Standards | Energy Star Certified | UPC | 045923295966 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |