45 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts.PRODUCT FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Wet location rated - For outdoor & indoor use - Base up, base down or horizontal operation - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - Classified under UL 1598C

SATCO LIGHTING S29393 45W 100-277V 5000K 6000LM Hi-Pro Series Mogul Extended Base High Intensity Discharge Lamp, White
Description
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 45W/LED/HID/5000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 45 W |
Lumens | 6000 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 300 W |
Diameter | 3.6 in | Height | 17.3 in |
Width | 9-1/4 in | Maximum Overall Length | 10.66 in |
Standards | cULus Listed | UPC | 045923293931 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |