Abbotsford
sceee5090

IPEX 3-1/2 inch Ipex Scepter 90 degree Elbow c/w Solvent Bell End

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:069089

Description

Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 3-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 3-1/2 in
Connection Type Spigot x Spigot Material PVC
Finish Untreated Type Standard, 90°
Dimensions 88.9 mm ID x 101.6 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690899

Packages

1 - UNIT - 1 70 - UNIT - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok