SIEMENS CANADA QA120AFCCSA 20Amp 120V 1-Pole Plug-in 10kA QAF2 Type AFCI Circuit Breaker
Description
Arc fault and ground fault circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.
Specifications
| Brand Name | Siemens | Sub Brand | N/A |
| Item Name | AFCI Circuit Breaker | Type | QAF2 |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 20 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
| Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
| Actuator | N/A | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | Thermal Magnetic |
| Dimensions | 1.2 in L x 3.1 in W x 4.4 in H | Standards | UL 1699 |
| Application | Electrical Distribution | UPC | 887621216252 |