stlsfm1w0150d060030

STELPRO DESIGN 60 inch x 30 inch 150W 1.3Amp 120V SFM Series PERSIA Heating Cable Mat

In Stock
Price $121.79 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFM1W0150D060030

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.

Specifications

Brand Name Stelpro Sub Brand Persia™
Item Name Heating Cable Mat Width 30 in
Length 60 in Coverage 12.5 ft²
Voltage Rating 120 V Series SFM
Amperage Rating 1.3 A Wattage 150 W
Control Type Electronic Thermostat Material Thermoplastic Polymer
Standards cCSAus Certified Application Residential use
UPC 626296260050

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok