stnl3pnl2ls2w40k

STANPRO L3PNL-2LS2-Q/40K 2' x 2' 45W 120-277V 4000K 5175LM L3PNL Series Recessed LED IC Panel, White

Not available for order
Price $58.83 / EA
Manufacturer:STANDARD
Manufacturer #:L3PNL-2LS2-W/40K

Description

L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.

Specifications

Brand Name Stanpro Item Name Recessed LED Panel Light
Type Symmetric, Direct Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Lamp Type LED Housing Material Aluminum
Series L3PNL Lamp Wattage 44 W
Light Output 88.86 lm/W Beam Angle 120°
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 3909 lm
Housing Finish Matte White Dimensions 602.996 mm L x 602.996 mm W x 54.102 mm H
Special Features Integrated Earthquake Clip, <3 Macadam Steps, -20 to 45 °C Ambient Temperature Includes Control Unit, Lamp
Application Indoor use

Packages

1 - UNIT - 1 (24) - UNITS - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok