pannk5epp48p

PANDUIT NK5EPP48P NetKey® Category 5e Punchdown Patch Panels, 48-Port Loaded

In Stock
Price $217.80 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK5EPP48P

Description

Category 5e/Class D punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard TIA/EIA 19" or 23" racks.

Specifications

Brand Name Panduit Sub Brand NetKey
Type Punchdown Patch Panel Number of Ports 48
Rack Units 2 Material Polymer
Color Black Standards RoHS Compliant
Application NA UPC 074983333226

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok