Abbotsford
pascg407

PASS & SEYMOUR CG407 1/2 inch NPT Straight Male 0.37-0.43 inch Outside Diameter Flexcor Strain Relief Deluxe Cord Grips, Silver

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:CG407

Description

Cord Grip Male Straight, 1/2" NPT, 0.375"-0.430".FEATURES AND BENEFITS:• Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance.•  They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain.• They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets.• Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2.

Specifications

Brand Name Pass & Seymour Item Name Cord Grip
Type Deluxe Size 1/2 in NPT
Material Metal, Stainless Steel Mesh, Aluminum Body Standards CSA Listed, Class I, Div. 2: Class II, Division 1 and 2: and Class III, Division 1 and 2
Application Indoor and Outdoor UPC 785007996463

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok