1100W 120V 1-Pole/3-Way Harmony® Incandescent Dimmer, White.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Convenient operation -- combines ON/OFF Decorator switch with separate slider for dimming control.• Green LED glows when OFF to make dimmer easy to find in the dark.• Constant memory returns lights to previous level after a power failure.• Sleek, ergonomic P&S Decorator style matches other Decorator devices.• Higher ratings.• Single pole and 3-way operation.• Works with standard 3-way switches and wiring.• Screw-pressure-plate backwire terminals save time, space and money.

pash1103pw
PASS & SEYMOUR H1103PW 1100W 120V 1-Pole/3-Way Harmony Incandescent Dimmer, White
Not available for order
Price
$57.90
/ EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:H1103PW
Description
Specifications
Brand Name | Legrand | Sub Brand | Harmony® |
Item Name | Slide Preset Dimmer | Type | Decorator, 3-Way |
Action | Slide | Color | White |
Power Rating | 1100 W | Dimensions | 31.75 mm D x 107.9 mm H x 63.5 mm W |
UPC | 785007030488 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |