PHILIPS LIGHTING 4 ft 12W 120/277/347V 4000K 1800LM T8 G13 Base Non-Dimmable CorePro LEDtube InstantFit Lamp
Description
The CorePro LED Type A - Ballast Driven InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast. The InstantFit (Type A) lamps can also be used with Philips TLED drivers for Type C applications
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 12T8/PRO/48-840/IF18/G 10/1 FB | Bulb Shape | T8 Fluorescent |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 12 W |
Lumens | 1800 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 - 277 V, 347 V | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 105000 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C Ambient | Diameter | 1.09 in |
Maximum Overall Length | 47.73 in | Standards | UL Listed, DLC Compliant, RoHS Compliant |
Application | Indoor, General Purpose | UPC | 046677530488 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |