Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

PHILIPS LIGHTING 479402 16W 120V 2200-2700K A21 Medium Base Dimmable LED Lamp, Warm White
Description
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Power (Wattage) | 16 W | Color Temperature | 2200 - 2700 K |
Voltage Rating | 120 V | Bulb Color/Finish | Warm White |
Dimmable | Yes | UPC | 046677479404 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |