The new EcoVantage bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design.

PHILIPS LIGHTING 454348 29W 120V 380LM A19 Medium Base Energy Saver Dimmable Halogen Lamp (2/Pack), Clear
Description
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Halogen | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 29 W |
Lumens | 380 lm | Color Temperature | 2700 K |
Average Life | 1000 hr | Voltage Rating | 120 V |
Filament | Multi-Coiled, Carbon | Bulb Color/Finish | Clear |
Diameter | 60.325 mm | Maximum Overall Length | 104.902 mm |
Application | HOUSEHOLD | UPC | 046677454340 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 24 - UNIT - (24) | 1716 - UNIT = 1716 |