Abbotsford
phi8a19slim2700dim120v

PHILIPS LIGHTING 433201 8W 120V A19 Philips SlimStyle Dimmable LED Lamp, White

Price $15.49 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:433201

Description

Philips Slimstyle 8W A19 Dimmable LED Light Bulb is the same size as a traditional A19 light bulb but with a new, sleek, flat design. The unique shape of the Philips SlimStyle allows it to be used in more applications than your traditional A19.Fully dimmable and with a medium base, it provides a soft white light, which helps to create a comfortable and relaxing environment. It is ideal for use in kitchens, living rooms, bedrooms and hallways in your table and floor lamps, open pendant fixtures or ceiling fixtures. This 8 Watt bulb replaces a 40 Watt Standard incandescent light bulb and can last up to 22.8 years (based on 3 hours per day usage)

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Bulb Overall Shape Pear Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 8 W
Lumens 450 lm Color Temperature 2700 K
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes

Packages

1 - UNIT - 1 4 - Unit - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok