9.5W 2700K 800LM A19 Medium Base Dimmable LED LampFEATURES & BENEFITS:• Innovative LED dimmable light with a warm glow. • Alternative to incandescent bulbs. • Transitions from 2700K to 2200K with dimming.• Energy-efficient replacement for 60W incandescent household bulb. 9.5W = 60W• Long life- lasts up to 25,000 hours or 22.8 years• Light- all-around. Gives appearance of 360° light distribution. Dimmable• Soft white light (2700K - 2200K). Brightness - 800 lumens• Fits easily into existing fixtures. Ideal for table lamps, floor lamps and wall sconces.

PHILIPS LIGHTING 455832 9.5W 2700K 800LM A19 Medium Base Dimmable LED Lamp
Description
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Dimmable | Bulb Base Group | Medium Screw |
Designation | 9.5A19/PER/827-22/P/E26/WG 4/1BC | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2200 - 2700 K |
Average Life | 25000 hr | Light Color | Warm Glow |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Dimmable | Yes | Incandescent Equivalent Wattage | 60 W |
Application | For Table Lamps, Floor Lamps and Wall Sconces | UPC | 046677455835 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |