Abbotsford
pyr9000201003

KIDDE CANADA 900-0201-003 Battery Operated Wireless Interconnect Smoke Alarm

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:900-0201-003

Description

Smoke alarm for the Kidde wireless alarm system, enables families to quickly install an interconnect smoke alarm system throughout their home without the mess of rewiring or costly labour. When one alarm sounds, all the alarms sound.

Specifications

Brand Name Kidde Sub Brand Kidde
Item Name Smoke Alarm Type Battery Operated
Sensor Type Ionisation Mounting Type Surface, Wall
Audible Alert Yes Display Flashing LED
Battery Type (3) AA Loudness 85 DB At 10 FT
Color White Dimensions 5.7 in dia x 30 mm W x 1.18 in D
Operating Temperature 40 - 100 °F Environmental Conditions Up to 85% Relative Humidity
Warranty 10 yr Limited Includes Special Mounting Bracket, 3 AA Batteries
Standards cUlL Listed UPC 047871072255

Packages

1 - UNIT - 1 3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok