Abbotsford
watdsw100b

WATT STOPPER DSW-100-B 120/277V DSW-100 Dual Technology Wall Switch Sensor, Black

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:DSW100B

Description

The DSW-100 dual technology wall switch sensor turns lights ON and OFF based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies, and is characterized by high sensitivity to small and large movements. The DSW-100 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Sensor Type Automatic-On/Off, Manual-On/Off, Wall Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 10.6 m Floor, 2.2 m Sideways, 10.6 m Frontally Color Black
Mounting Type Wall/Surface/Universal Frequency Rating 50/60 Hz
Maximum Load Capacity 600 W, 0 - 800 W Ballast or Tungsten, 1/6 hp Load Rating Response Time 5 - 30 min
Material Plastic Housing Dimensions 69.3 mm H x 44.7 mm W x 46.5 mm D
Mounting Height 1.2 m Temperature Rating 120 °C
Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial UPC 754182931941

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok