tab2210

ABB 3/4 inch T&B 45 degree Strain Relief Fitting

In Stock
Price $34.9530 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:2210

Description

Strain Relief fitting made of malleable iron with a hub size of 3/4 inch.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type 45° Trade Size 3/4 in
Conductor Size 5/8 - 3/4 in Connection NPT
Thread Length 15.87 mm Material Malleable Iron
Color/Finish Metallic Includes Sealing Ring, Locknut
Standards UL File Number E13938, CSA Certified Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210022109

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok