tab256306951119

ABB 3/8 inch 500 kcmil Color-Keyed Two Hole Compression Lug Long Barrel, Brown

In Stock
Price $27.5076 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1119

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 500 kcmil Number of Holes 2
Stud Size 3/8 in Color Code Brown
Material Copper Voltage Rating 35 kV
Barrel Type Long, Straight Die Code 87
Finish Tin Plated Standards UL E9809
UPC 786210169088

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 1920 - UNIT = 1920
This website uses cookies to ensure you get the best experience on our website. Read more
Ok