Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, 3/4 inch Inside Diameter, Black
Description
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Thin-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 9.5 mm | Inner Diameter Recovered | 19.1 mm |
Wall Thickness Recovered | 0.8 mm | Length | 4 ft |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Thin | Wire Size | 33.62 - 107.2 mm² |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Black | UPC | 786210836331 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 1600 - UNIT = 1600 |