Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

ABB 1/2 inch13 inch x 1 1/4 inch Blackburn Long Stud Double Service Post Connector
Description
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Post Connector | Type | Mechanical Grounding, Double |
Conductor Size | 2/0-2 AWG Stranded/Solid | Material | Bronze Bolt |
Standards | UL File Number E9809 | Application | For Copper to Copper Connections, for Grounding of Steel Structures or Transformers Using One or Two Cables, for Tapping One or Two Cables from Bus Bar |
UPC | 783786805334 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 150 - UNIT - 150 | 9000 - UNIT = 9000 |