tcpl80hex395040k

TCP LIGHTING L80HEX395040K LAMP LED HID 80W MOGEX39 10000LM 4K 120V

Not available for order
Price $115.19 / EA
Manufacturer:TCP LIGHTING
Manufacturer #:L80HEX395040K

Description

TCP’s energy efficient LED HID Replacement Corn Cob lamps are an excellent choice for replacing traditional high-intensity discharge lamps. Damp location rated and designed for indoor/outdoor use where low maintenance and high lumen output is required.

Specifications

Brand Name TCP Item Name HID Replacement LED Lamp
Type Omni-Directional Bulb Shape Corncob
Bulb Base EX39 Power (Wattage) 80 W
Lumens 10000 lm Color Temperature 4000 K
Average Life 50000 hr Color Rendering Index (CRI) >80
Voltage Rating 120 - 277 V Incandescent Equivalent Wattage 320 W
Diameter 5.6 in Maximum Overall Length 11.6 in
Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1 6 - UNIT - 6 192 - SKID - 192
This website uses cookies to ensure you get the best experience on our website. Read more
Ok