LDN 6” downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.

ACUITY 6 inch 120V-277V 3500K 2000LM LDN6 Round Series Open And Wallwash LED with 0-10V eldoLED driver
Description
Specifications
Brand Name | Lithonia Lighting | Item Name | Downlight Fixture |
Type | Round, Non-IC, New Construction | Voltage Rating | 120 - 277 V |
Fixture Wattage | 22.5 W | Lamp Type | LED |
Ceiling Opening | 7-1/8 in | Housing Material | Galvanized Steel |
Average Life | 60000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Diffusing Optical |
Lumens | 2000 lm | Mounting Type | Recessed |
Dimensions | 11 in L x 10.3125 in W x 6.5 in H | Special Features | EldoLED Driver with Smooth and Flicker-free Deep Dimming Performance Down to 10% |
Standards | CEC Title 20 Compliant, Energy Star Certified | Application | For Corridors, Lobbies, Conference Rooms and Private Offices |
UPC | 745972601861 |
Packages
1 - UNIT - 1 |